1-1/4 in. Stainless Steel Standard Port Threaded 2000# Ball Valve

You last purchased this on
 
Jamesbury

Eliminator™ 1-1/4 in. Stainless Steel Standard Port Threaded 2000# Ball Valve

This product requires certification to purchase.
You last purchased this on
 
Jamesbury

Eliminator™ 1-1/4 in. Stainless Steel Standard Port Threaded 2000# Ball Valve

  • Fast #
  • Part #J9FB3600XTH
  • Item #3295923
  • Manufacturer Part #MA0010381
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Self relieving seat technology
  • Patented stem seal technology
  • Robust engineering design
  • Low fugitive emissions
  • Very long service life
  • Bi-directional in hazardous media service
  • High quality
  • ISO compliant bonnet
  • Automatable
  • Bubble tight shut off
  • Requires Certification

Specifications

API:
API 598, API 607, API 608
ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A-351 Type CF8M
Clean Bagged:
No
Collection:
Eliminator™
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 5211
Length:
4 in
MSS:
MSS SP-25
Material:
Stainless Steel, Plastic
Material Type:
316, Xtreme
Maximum Temperature:
500
NSF Certified:
No
Pressure - High:
2000
Pressure Class:
2000#
Recommended Valve Application:
Cold Working Pressure
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Xtreme
Valve Size:
1-1/4 in
Valve Stem:
Live-loaded
Valve Type:
Ball Valve
Weight:
4 lb
Width:
2-3/10 in