Eliminator™ 3/4 in. CF8M Stainless Steel NPT 2000# Ball Valve

Part #J9FB3600TTB28F  |  Item #5136332  |  Manufacturer Part #9FB3600TTB28

Valve Size:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Eliminator™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Stainless Steel

Material Type: CF8M

Pressure Class: 2000#

Valve Body Style: 2 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Standard Port

Valve Size: 3/4 in