• Cart

DESCRIPTION

Elite Components Electrogalvanized Hanger

E3600000EG

Fits Pipe Size:

SPECIFICATIONS

ANSI Specifications
ANSI SP-58, ANSI SP-69
Coating
Electro-Galvanized
FM Approved
No
Fits Pipe Size
2 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY