4 in. 75W 12V Medium Low Voltage Non-Insulated Recessed Housing
4 in. 75W 12V Medium Low Voltage Non-Insulated Recessed Housing
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Lighting
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- UL Listed:
- Yes
- Volts:
- 12V
- Watts:
- 75 W