DESCRIPTION

Elk Lighting Geologic 10 in. 100 W 1-Light Medium Pendant

E100771

Color Finish

 

SPECIFICATIONS

Collection
Geologic
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Glass Type
Geologic Multi Color Blown
Height
10 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Watts
60
Width
6 in

Starting at
Call for Pricing
  • QUANTITY