ELK Lighting
150W 1-Light Table Lamp in Oil Rubbed Bronze
Part #EH8983024 | Item #7196485 | Manufacturer Part #8983-024
Product Details
Documents
Specifications
CEC Compliant: For Sale in CA
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
ETL Listed: No
Height: 30 in
Light Bulb Base Type: Medium E-26
Material: [Metal, Linen]
Number Of Lights: 1
UL Listed: Yes
Watts: 150