DESCRIPTION

Elk Lighting Eastbrook 2-Light Vanity Fixture

E170812

Color Finish

 

SPECIFICATIONS

Collection
Eastbrook
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Height
7 in
Lighting Direction
Down Lighting
Number Of Lights
2
Width
18 in

Starting at
Call for Pricing
  • QUANTITY