DESCRIPTION

Elk Lighting Arches 3-Light Vanity Fixture

E100323

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
Collection
Arches
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Energy Star Compliant
No
Height
7 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Down Lighting
Number Of Lights
3
UL Listed
No
Watts
40
Width
30 in

Starting at
Call for Pricing
  • QUANTITY