DESCRIPTION

Elk Lighting Jonas 3-Light Vanity Fixture

E142823

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Jonas
Color Finish
Multi-tone Weathered
Energy Star Compliant
No
Height
8 in
Lighting Direction
Down Lighting
Number Of Lights
3
Width
19 in

Starting at
Call for Pricing
  • QUANTITY