DESCRIPTION

Elk Lighting Matrix 3-Light Vanity Fixture

E171313

Color Finish

 

SPECIFICATIONS

Collection
Matrix
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
7 in
Lighting Direction
Down Lighting
Number Of Lights
3
Width
15 in

Starting at
Call for Pricing
  • QUANTITY