DESCRIPTION

Elk Lighting Granite 60 W 1-Light Medium Pendant

E311381

Color Finish

 

SPECIFICATIONS

Collection
Granite
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Glass Type
Unique Hand Blown
Height
10 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Watts
60
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY