DESCRIPTION

Elk Lighting Vines 60 W 1-Light Medium Pendant

E311421

Color Finish

 

SPECIFICATIONS

Collection
Vines
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Glass Type
Unique Hand Blown
Height
9 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Watts
60
Width
5 in

Starting at
Call for Pricing
  • QUANTITY