DESCRIPTION

Elk Lighting Menlow Park 60 W 1-Light Medium Pendant with Clear Blown Glass

E600421

Color Finish

 

SPECIFICATIONS

Collection
Menlow Park
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Blown
Height
10 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Watts
60
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY