DESCRIPTION

Elk Lighting Elysburg 60 W 3-Bulb Medium Bracket

E76323

Color Finish

 

SPECIFICATIONS

Collection
Elysburg
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
9 in
Glass Type
Marbelized White
Height
10 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Watts
180
Width
25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY