DESCRIPTION

  • 3 - 75W Med. Bulbs - Not Included
  • 43 In. w X 26 In. h X 12 In. d
  • Satin nickel finish
  • White Marbleized Glass

Elk Lighting Elysburg 60 W 3-Light Medium Pendant

E65023

Color Finish

 

SPECIFICATIONS

Collection
Elysburg
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Glass Type
Marbelized White
Height
26 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
UL Listed
Yes
Watts
225
Width
43 in

Starting at
Call for Pricing
  • QUANTITY