DESCRIPTION

Elk Lighting Martique 60W 1-Light Wall Sconce

E460301

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Martique
Color Finish
Silver Leaf
Color Finish Category
Silver Tones
Energy Star Compliant
No
Height
23 in
Lighting Direction
Up/Down Lighting
Number Of Lights
1
Watts
60
Width
8 in

Starting at
Call for Pricing
  • QUANTITY