DESCRIPTION

Elk Lighting Martique 60W 3-Light Flushmount Ceiling Light

E460313

Color Finish

 

SPECIFICATIONS

Collection
Martique
Color Finish
Silver Leaf
Color Finish Category
Silver Tones
Diameter
15 in
Energy Star Compliant
No
Height
13 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
3
UL Listed
No
Watts
60
Width
15 in

Starting at
Call for Pricing
  • QUANTITY