DESCRIPTION

Elk Lighting Menlow Park 9 in. 100 W 1-Light Medium Pendant

E600471

Color Finish

 

SPECIFICATIONS

Collection
Menlow Park
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Blown
Height
9 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Watts
100
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY