ELK Lighting

Chadwick 100W 1-Light Pendant in Satin Nickel

Part #E677231  |  Manufacturer Part #67723-1

Color/Finish: Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Chadwick

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 13 in

Diameter: 13 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 14 in

Installation Type: Ceiling Mount

Length: 13 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A15

Material: Glass, Steel

Number Of Lights: 1

UL Listed: No

Watts: 100

Width: 13 in