ELK Lighting

Christina 20 in. 60W 5-Light Candelabra E-12 Incandescent Pendant in Mocha

Part #E120245  |  Manufacturer Part #12024/5

Color/Finish: Mocha

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Christina

Color Finish: Mocha

Color Finish Category: Browns

Diameter: 20 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: [Filigree, Faceted Crystal]

Height: 26 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B11

Lighting Style: Traditional

Material: [Crystal, Metal]

Number Of Lights: 5

Power Source: Hardwired

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 18