ELK Lighting

Circeo 60W 5-Light Candelabra E-12 B11 Pendant in Deep Rust

Part #E181355  |  Manufacturer Part #18135/5

Color/Finish: Deep Rust

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Circeo

Color Finish: Deep Rust

Color Finish Category: Browns

Depth: 24 in

Diameter: 24 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 24 in

Installation Type: Ceiling Mount

Length: 24 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B11

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: [Crystal, Metal]

Number Of Lights: 5

UL Listed: No

Watts: 60

Weight: 11

Width: 24 in