ELK Lighting

English Pub 2-Light Vanity Fixture in Satin Nickel

Part #E671712  |  Manufacturer Part #67171/2

Color/Finish: Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

Collection: English Pub

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 10 in

ETL Listed: No

Energy Star Compliant: No

Height: 8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Metal

Number Of Lights: 2

UL Listed: No

Watts: 60

Width: 18 in