• Cart

DESCRIPTION

Elk Lighting Ice Fragments 60W 1-Light Medium Pendant in Satin Nickel

E102421AQ

Color Finish

Satin Nickel

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ice Fragments
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
5 in
Diameter
5 in
Energy Star Compliant
No
Height
8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
1
Watts
60
Width
5 in

  • QUANTITY

0 item(s) added to Cart Checkout Now