Jewel Box 6-Light Chandelier in Polished Chrome

Part #KP806077  |  Item #4063520  |  Manufacturer Part #P806-077

Call for Pricing

Color/Finish: Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Add a contemporary look to your decor with the George Kovacs Jewel Box 6-Light Chrome Island Light. The delicate clear box shades with aluminum cages inside hang from adjustable length wires.
  • Iron, aluminum and glass construction offers durability and beauty
  • Uses six 40-Watt G9 xenon bulbs, included
  • Adjustable wires allow maximum hanging length 10 in. to 134 in.
  • Includes assembly and installation parts
  • CSA listed

Specifications

ADA Compliant: No

Bulb Type: Xenon

CSA Certified: No

Collection: Jewel Box

Color Finish: Chrome

Color Finish Category: Chromes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 6-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Shape Code: G9

Lighting Style: Contemporary

Number Of Lights: 6

Power Source: Electric

UL Listed: Yes

Watts: 40

Width: 23 in