60W 2-Light Vanity Fixture in Multi-Tone Weathered
Jonas 60W 2-Light Vanity Fixture in Multi-Tone Weathered
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Jonas
- Color Finish Category:
- Greys
- Color Finish Name:
- Multi-Tone Weathered
- Diameter:
- 8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Lighting Direction:
- Down Lighting
- Material:
- Metal, Wood
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 12 in