DESCRIPTION

Elk Lighting Menlow Park 60 W 1-Light Medium Pendant with Clear Blown Glass in Oiled Bronze

E600421

Color Finish

Oiled Bronze

SPECIFICATIONS

Collection
Menlow Park
Color Finish
Oiled Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Blown
Height
10 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Watts
60
Width
6 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.