Optix 3-Light Vanity Light in Polished Chrome

Part #E112303  |  Item #4197766  |  Manufacturer Part #11230/3

$444.00 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Optix

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4 in

Diameter: 10 in

Energy Star Compliant: No

Height: 7 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Down Lighting

Material: Crystal, Metal

Number Of Lights: 3

UL Listed: No

Watts: 60

Width: 21 in