1-Light Wall Sconce in Polished Chrome
Seaport 1-Light Wall Sconce in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Seaport
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Glass, Steel
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 8 in