Selma 22 in. 60W 3-Light Medium E-26 Incandescent Pendant in Polished Nickel

Part #E316513  |  Item #5124544  |  Manufacturer Part #31651/3

$512.26 EACH

Color/Finish: Polished Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Selma

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 22 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 10 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Transitional

Number Of Lights: 3

Power Source: Hardwired

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 9