Xenia 60W 10-Light Medium E-26 Chandelier in Matte Gold

Part #E6697210  |  Item #7315169  |  Manufacturer Part #66972/10

$590.30 EACH

Color/Finish: Matte Gold

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 60-inch overall height, including cord, chain, or rods

Specifications

Collection: Xenia

Color Finish: Matte Gold

Color Finish Category: Gold Tones

Diameter: 20 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 25 in

Installation Type: Ceiling Mount

Length: 42 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: [Contemporary, Mid-century, Modern]

Material: Metal

Number Of Lights: 10

Number of Tiers: 1

UL Listed: Yes

Watts: 60

Weight: 8

Width: 40 in