DESCRIPTION

Elkay 1-1/2 in. Beehive Drain Opening

ELK464

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Elkay Drinking Fountains
CSA Certified
CSA B125.2
Color Finish
Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
4-1/4 in
Length
5-1/4 in
Material
Brass
Width
1-1/4 in

Starting at
$71.44
EACH
  • QUANTITY

DOCUMENTS