• Cart

DESCRIPTION

  • Tailpiece allows for up to 12-3/4" offset for wheelchair applications

Elkay 1- 1/2 in. Drain Pipe

ELKADOS

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.2
Application
Multi-Family, Residential
CSA Certified
CSA B125.2
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
OD
End Connections
OD
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
6-1/4 in
Length
14-1/4 in
Material
Brass
Origin
Global
Package Quantity
1
Side Spray
No
Width
1-1/2 in

$90.3
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment