DESCRIPTION

  • 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.
  • Ceramic disc cartridge
  • Easy-clean rubberized spray face
  • Flow rate: 1.5 gpm
  • Forward-only handle with no backsplash interference
  • Porcelain Lever handles (Product shown with cross handles)
  • Spout height: 17"
  • Spout reach: 9 1/4"
  • Three hole installation
  • Three-function hand spray with pause feature

Elkay Explore™ 1.5 gpm Double Lever Handle Kitchen Sink Faucet

ELKEC2037

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Explore™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Bridge
Flow Rate
1.5 gpm
Handle Type
Lever
Height
21-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
10-11/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
17-1/8 in
Spout Reach
9-1/4 in
Spout Swivel
360°
Spout Type
Pull-Down
Trim Only
No
WaterSense Labeled
No
Width
14-1/2 in

Starting at
$841.5
EACH
  • QUANTITY