DESCRIPTION

  • 2.5" MAX THICKNESS: Faucet can be installed in countertops up to 2.5" thick.
  • 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.
  • FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
  • Flow regulator installed: 1.5 gpm
  • Includes additional flow regulator: 2.2 gpm
  • Low flow
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • Removable cartridge

Elkay Everyday 1.5 gpm 1-Hole Single Lever Handle Deckmount Kitchen Sink Faucet with 1/2 in. Male IPS Connection (Less Sidespray)

ELK1000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Everyday
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Male IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
Height
7-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
5 in
Spout Reach
8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Width
9-1/2 in

Starting at
$116.1
EACH
  • QUANTITY