DESCRIPTION

  • 20 gauge stainless steel
  • Bowl Size: 16" x 13 1/2" x 7 1/8"
  • Bright satin finish
  • Full spray sound deadening
  • Pacemaker®
  • Sink Size: 25" x 17" x 7 1/8"

Elkay Pacemaker® 1-Basin Topmount Classroom Sink with Vandal-Resistant Faucet, Bubbler and Drain Fitting

EPSDKRC2517VRC

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.2, ASME A112.19.3
Bowl Size Single Or Left
16 in x 13-1/2 in x 7 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B125.2, CSA B45.4
Collection
Pacemaker®
Color Finish
Brilliant Satin
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
GSA Approved
No
Gauge
20
IAPMO Listed
No
Installation Type
Top Mount
IsAcceptableImage
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
25 in x 17 in x 7-1/8 in

Starting at
$1115.43
EACH
  • QUANTITY