DESCRIPTION

Elkay Avado™ 1-Bowl Drop-In and Undermount Kitchen Sink with Rear Center Drain

EEFRTU252210

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
22 in x 15-3/4 in x 10 in
CARB OTC LEED Compliant
No
Collection
Avado™
Color Finish
Polished Satin
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
5 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
25 in x 22 in x 10 in

Starting at
Call for Pricing
  • QUANTITY