DESCRIPTION

  • 1 3/4" radius coved corners
  • 18-gauge, type 304 nickel bearing stainless steel
  • Bowl size: 22"×16"×7 5/8"
  • Bowl to the left of drainboard
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Drain opening: 3 1/2"
  • Lustrous satin finish
  • Single Bowl
  • Underside is fully undercoated

Elkay Lustertone® 1-Bowl Kitchen Sink with Right Hand Drainboard

EILR4322L

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
22 in x 16 in x 7-1/2 in
CSA Certified
CSA B45.4
Capacity
10.8 gal
Collection
Lustertone®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
7-5/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
43 in x 22 in
Package Quantity
1
Side Spray
No
Sink Size Range
Greater than 35 in
Thickness
0.0461 in

Starting at
Call for Pricing
  • QUANTITY