DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • DRAIN OPENING: Sink drain opening measures 1-1/2".
  • Full spray sound deadening
  • Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • INCLUDES: LKF295 overflow Assembly.
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • No faucet drilling
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.

Elkay Asana® 1-Bowl Round Lavatory Sink with Overflow

ERLLVR12

Faucet Installation:

No Hole

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
12 in x 12 in x 6 in
CSA Certified
CSA B45.4
Capacity
1.2 gal
Collection
Asana®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
14-3/8 in x 14-3/8 in
Package Quantity
1
Shape
Round
Side Spray
No
Thickness
0.0460 in

Starting at
$441.98
EACH
  • QUANTITY