DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Quick-Clip installation
  • Quick-Clip mounting system: quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops
  • Single bowl

Elkay Gourmet® 1-Bowl Stainless Steel 1-Bowl Top Mount Quick-Clip Bar Sink

ELRADQ151765

Faucet Installation:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
12 in x 12 in x 6-3/8 in
CSA Certified
CSA B45.4
Center Size
4 in
Collection
Gourmet®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
6-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
15 in x 17-1/2 in

Starting at
Call for Pricing
  • QUANTITY