DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • No faucet drilling
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes

Elkay Gourmet® 1-Bowl Stainless Steel Front Apron Undermount Kitchen Sink

EELUHF2520

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
21 in x 15-3/4 in x 7-7/8 in
CSA Certified
CSA B45.4
Capacity
10.7 gal
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
7-7/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
25 in x 20-1/2 in
Package Quantity
1
Side Spray
No
Sink Size Range
20 in - 25 in
Thickness
0.0460 in

Starting at
$914.3
EACH
  • QUANTITY