DESCRIPTION

  • 1 3/4" radius coved corners
  • 18-gauge, type 304 nickel bearing stainless steel
  • Bowl size: 22"×16"×7 5/8"
  • Bowl to the right of drainboard
  • Drain opening: 3 1/2"
  • Lustrous highlighted Lustertone® Satin finish with highlighted inside top bowl radius
  • Optional accessories:Cutting board: CB1713, CBS1316
  • Recommended accessories:LK35, LK99 or LKKDT35
  • Single bowl
  • Underside is fully undercoated

Elkay Lustertone® 1-Bowl Stainless Steel Kitchen Sink with Left Hand Drain Board

EILR4322R

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
22 in x 16 in x 7-1/2 in
CSA Certified
CSA B45.4
Center Size
4 in
Collection
Lustertone®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
7-5/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
43 in x 22 in
Sink Size Range
Greater than 35 in

Starting at
Call for Pricing
  • QUANTITY