DESCRIPTION

  • 18-gauge, type 304 nickel bearing stainless steel
  • Bowl size: 21"×15 3/4"×10"
  • Bowls are recessed 3/16" below outside edge of sink
  • Drain opening: 3 1/2"
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Gourmet® satin finish
  • Highlighted inside top bowl radius
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • Minimum cabinet size: 48"
  • Underside of sink is fully protected by heavy duty Sound Guard™ undercoating

Elkay Lustertone® 1-Bowl Stainless Steel Kitchen Sink with Ribbed Drain Board

EILGR4322L

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
21 in x 15-3/4 in x 9-7/8 in
CSA Certified
CSA B45.4
Capacity
13.5 gal
Center Size
4 in
Collection
Lustertone®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
43 in x 22 in
Package Quantity
1
Side Spray
No
Sink Size Range
Greater than 35 in
Thickness
0.0461 in

Starting at
Call for Pricing
  • QUANTITY