DESCRIPTION

  • 1 3/4" radius coved corners
  • 18-gauge, type 304 nickel bearing stainless steel
  • Bowl size: 21"×15 3/4"×7 7/8"
  • Drain opening: 3 1/2"
  • Lustrous highlighted Lustertone® Satin finish with highlighted inside top bowl radius
  • Optional accessories:Cutting board: CB1516, CB1713
  • Quick Clip mounting system
  • Recommended accessories:LK35, LK99 or LKKDT35
  • Single bowl
  • Underside is fully undercoated

Elkay Gourmet Lustertone® 1-Bowl Stainless Steel Top Mount Quick-Clip Kitchen Sink

ELRQ2521

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
21 in x 15-3/4 in x 7-3/4 in
CSA Certified
CSA B45.4
Center Size
4 in
Collection
Gourmet Lustertone®
Color Finish
Satin
Color Finish Category
Stainless Steel
Depth
7-7/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
25 in x 21-1/4 in
Sink Size Range
20 in - 25 in

Starting at
Call for Pricing
  • QUANTITY