DESCRIPTION

  • 1 3/4" radius coved corners
  • 20-gauge, type 304 nickel bearing stainless
  • Bowl size: 18"×14"×7 1/8"
  • Drain opening: 3 1/2"
  • Optional accessories:Cutting board: CBR1418, CBS1418
  • Pacemaker® bright Satin finish
  • Quick clip installation system
  • Recommended accessories:LK35, LK99 or LKKDT35
  • Single bowl
  • Underside is fully undercoated

Elkay Gourmet Pacemaker® 1-Bowl Stainless Steel Top Mount Quick-Clip Kitchen Sink

EPSRQ2219

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
18 in x 14 in x 7 in
CSA Certified
CSA B45.4
Center Size
4 in
Collection
Gourmet Pacemaker®
Color Finish
Brilliant Satin
Color Finish Category
Silver Tones
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
22 in X 19 1/2 in x 7 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY