DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full undercoating
  • Hammered Mirror
  • No faucet drilling

Elkay The Mystic® 1-Bowl Stainless Steel Undercounter Kitchen Sink

ESCUH1416SH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14 in x 16 in x 7-1/2 in
CSA Certified
CSA B45.4
Collection
The Mystic®
Color Finish
Hammered Mirror
Color Finish Category
Stainless Steel
Depth
7-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
16-1/2 in x 18 in

Starting at
$955.88
EACH
  • QUANTITY