DESCRIPTION

  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • INCLUDES: One LKPD1 Perfect Drain and Strainer.
  • Includes template
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • No faucet drilling
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Satin finish
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes

Elkay Gourmet® 1-Bowl Stainless Steel Undermount Kitchen Sink

EELUH211510PD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
Application
Residential
Bowl Size Single Or Left
21 in x 15-3/4 in x 10 in
CSA Certified
CSA B45.4
Capacity
13.7 gal
Collection
Gourmet®
Color Finish
Lustrous Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-3/8 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
23-1/2 in x 18-1/4 in
Package Quantity
1
Side Spray
No
Sink Size Range
20 in - 25 in
Thickness
0.0461 in

Starting at
$624.84
EACH
  • QUANTITY