DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full spray sound deadening
  • Gauge: 18
  • Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • Number of bowls: 1
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.

Elkay Gourmet® 1-Bowl Stainless Steel Undermount Bar Sink with Rear Center Drain

EELUHAD141855

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Application
Commercial
Bowl Size Single Or Left
14 in x 18 in x 5-3/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
5-3/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
16-1/2 in x 20-1/2 in
Shape
Rectangular

Starting at
$456.74
EACH
  • QUANTITY