DESCRIPTION

  • Bowl depth: 3-3/4"
  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Faucet drilling: 1-hole
  • Premium, 18 gauge, type 304 stainless steel construction

Elkay The Mystic® 1-Bowl Topmount and Undermount Bar Sink with Center Drain

ESCF16FBS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
CSA Certified
CSA B45.4
Collection
The Mystic®
Color Finish
Hammered Mirror
Color Finish Category
Stainless Steel
Depth
7 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Dual Mount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
16-3/8 in x 16-3/8 in

Starting at
$665.16
EACH
  • QUANTITY