DESCRIPTION

  • ADA compliant when properly installed
  • DRAIN OPENING: Sink drain opening measures 1-1/2".
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Asana® 1-Bowl Topmount Bathroom Sink

ELLVR2117CS3

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
17-1/2 in x 11-3/8 in x 6-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Asana®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Drain Location
Rear Center
Drain Opening
1-1/2 in
Faucet Installation
3 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Origin
Global
Overall Sink Size
20-3/8 in x 16-7/8 in
Package Quantity
1
Pedestal Only - FEI
No
Shape
Oval
Side Spray
No
Thickness
0.0460 in
Vessel Only - FEI
Yes

Starting at
Call for Pricing
  • QUANTITY