DESCRIPTION

  • 20-gauge, type 304 nickel bearing stainless steel
  • 3" vertical and 2 1/4" horizontal radius coved corners
  • ADA
  • Bowl size: 21"×15 3/4"×5 3/8"
  • Bowls are recessed 3/16" below outside edge of sink
  • Celebrity® bright finish
  • Drain opening in the right rear corner
  • Drain opening: 3 1/2"
  • Minimum cabinet size: 30"
  • Underside of sink is fully undercoated

Elkay Gourmet® 1-Bowl Topmount Kitchen Sink with Rear Right Drain

EGECR2521R1

Faucet Installation:

1 Hole

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Application
General Use
Bowl Size Single Or Left
21 in x 15-3/4 in x 5-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Gourmet®
Color Finish
Brushed Satin
Color Finish Category
Stainless Steel
Depth
5-3/8 in
Drain Location
Rear Right
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
GSA Approved
No
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
25 in x 21-1/4 in
Package Quantity
1
Side Spray
No
Sink Size Range
20 in - 25 in
Thickness
0.0351 in

Starting at
$360.8
EACH
  • QUANTITY